60 in. Double Vanity, Smokey Celadon, w/Single Hole 3 CM White Zeus Quartz Top & Backsplash
- Mfr # 330-V60D-SC-1WZ
- Zoro # G316243099
Key Features
Specifications
Details
- MFR #
- 330-V60D-SC-1WZ
- Zoro #
- G316243099
- UPC #
- 840467800528
- Country of Origin
- Viet Nam
- Material
- Yellow Poplar, Plywood Panels
- Finish
- Smokey Celadon
- Shape
- Rectangular
- Includes
- Vanity cabinet, countertop, sink
- Tabletop Color
- White Zeus
- Number of Faucet Holes
- 1 Per Basin
- Hardware Finish
- Champagne Brass
- Number of Bowls
- Double
Dimensions
- Width
- 60 in
- Height
- 34.25 in
- Depth
- 23.5 in
Description
The Breckenridge 60 in. Double Vanity is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Champagne Brass knobs complement the Smokey Celadon finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. Two single-door cabinets open to reveal interior shelves equipped with a convenient built-in USB/120V power outlet. This console-style vanity also features two top-row tip-out drawers, two standard full-extension drawers, and an open lower shelf for additional storage. A classic White Zeus Silestone top configured for single-hole faucets with undermount sinks and backsplash complete the look with a contemporary touch.
- Two single-door cabinets with adjustable interior shelves, two top-row tip-out drawers, and two standard full-extension drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Smokey Celadon finish with Champagne Brass hardware
- White Zeus Silestone top with backsplash is pre-drilled for a single-hole faucet; our 3cm eased edge countertops come with white porcelain rectangular undermount sink(s) that ship separately and include mounting brackets for easy installation
- Integrated 120V outlet with USB ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Freestanding Vanity
- Faucets sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.