
72'' Double Vanity, Bright White
Mfr # 424-V72-M-BW
Zoro # G711756248
product price: $3,355.99
/eaKey Features
Finish
Bright White
Adjustable Shelves
Yes
Material
Solid Yellow Poplar woods and plywood panels
Width
71.88 inch
Soft-Close Hinges
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V72-M-BW
Zoro #
G711756248
UPC #
840108956706
Country of Origin
Viet Nam
Dimensions
Width
71.88 inch
Size
72" Double
Depth
23.5 inch
Height
32.88 inch
Details
Finish
Bright White
Adjustable Shelves
Yes
Material
Solid Yellow Poplar woods and plywood panels
Soft-Close Hinges
Yes
Drawer Box Material
Plywood Panels
Electrical Component
Yes
Hardware Finish
Satin Nickel
Includes
Vanity cabinet only
Soft-Close Slides
Yes
Number of Shelves
2
Drawer Organizer
Yes
Number of Doors
4
Number of Drawers
5
Cabinet Finish
Bright White
Description
The 72'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The sophisticated Bright White finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This four-door cabinet opens to spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.