
72'' Double Vanity, Bright White w/ 3 CM Carrara White Marble Top
Mfr # 424-V72-BW-3CAR
Zoro # G411755978
product price: $5,439.99
/eaKey Features
Length
23.5 inch
Width
72" Double
Height
34.06 inch
Material
Carrara Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V72-BW-3CAR
Zoro #
G411755978
UPC #
840108972874
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
72" Double
Height
34.06 inch
Details
Material
Carrara Marble
Finish
Bright White
Countertop Material
Carrara Marble
Number of Faucet Holes
Three Hole
Description
The 72'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The sophisticated Bright White finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This four-door cabinet opens to spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. Completing this vanity, are the treasured, neutral tones and textures of the Carrara marble vanity top display a white background with delicate grey veining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.