
72'' Double Vanity, Bright White w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 424-V72-BW-3ENC
Zoro # G411756166
product price:Â $5,680.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
72" Double
Height
34.06 inch
Material
Ethereal Noctis Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V72-BW-3ENC
Zoro #
G411756166
UPC #
840108972904
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
72" Double
Height
34.06 inch
Details
Material
Ethereal Noctis Quartz
Finish
Bright White
Countertop Material
Ethereal Noctis Quartz
Number of Faucet Holes
Three Hole
Description
The 72'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The sophisticated Bright White finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This four-door cabinet opens to spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. The addition of a Ethereal Noctis quartz top by Silestone with undermount rectangular sink completes this timeless bathroom centerpiece with its modern, intricate black and gray nuances which add contrast and elegance to the white background.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.