
72'' Double Vanity, Carbon Oak
Mfr # D704-V72-M-CBO
Zoro # G411756517
product price: $3,495.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Drawer Organizer
Yes
Height
34.875 inch
Finish
Carbon Oak
Includes
Vanity cabinet only
Soft-Close Hinges
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D704-V72-M-CBO
Zoro #
G411756517
UPC #
840108956454
Country of Origin
Viet Nam
Dimensions
Height
34.875 inch
Width
71.75 inch
Depth
21.375 inch
Size
72" Double
Details
Drawer Organizer
Yes
Finish
Carbon Oak
Includes
Vanity cabinet only
Soft-Close Hinges
No
Number of Drawers
4
Hardware Finish
Champagne Brass
Number of Shelves
1
Material
Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
Electrical Component
No
Adjustable Shelves
Yes
Drawer Box Material
Plywood Panels
Soft-Close Slides
Yes
Cabinet Finish
Carbon Oak
Description
The Lucian 72'' double vanity is a visual symphony, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detail is meticulously crafted. Enjoy ample storage, four deep drawers and a lower shelf for added versatility. Complete the look with one of our 3 cm tops and undermount sink, for a seamless integration of modern design and functionality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.