72'' Double Vanity, Light Natural Oak w/ 3 CM Eternal Marfil Quartz Top

  • Mfr # 424-V72-LNO-3EMR

  • Zoro # G511756523


product price:  $4,106.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Length
23.5 inch
Width
72" Double
Height
34.06 inch
Material
Eternal Marfil Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424-V72-LNO-3EMR
Zoro #
G511756523
UPC #
840108973048
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
72" Double
Height
34.06 inch

Details

Material
Eternal Marfil Quartz
Finish
Light Natural Oak
Countertop Material
Eternal Marfil Quartz
Number of Faucet Holes
Three Hole

Description

The 72'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The beauty of the natural grains in the walnut veneer is accented by reeded details, and clean, raised picture frame molding. The decorative, coin-edge knobs in Champagne Brass provide the perfect accent to the Light Natura Oak finish. This four-door cabinet opens to spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. The Eternal Marfil quartz top by Silestone incorporates classic, warm tones. Finally, an undermount rectangular sink completes this striking look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products