72'' Double Vanity, Mid Century Walnut w/ 3 CM Lime Delight Quartz Top

  • Mfr # 485-V72-WLT-3LDL

  • Zoro # G011756481


product price: $4,720.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Length
23.5 inch
Width
72" Double
Height
34.06 inch
Material
Lime Delight Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-V72-WLT-3LDL
Zoro #
G011756481
UPC #
840108974663
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
72" Double
Height
34.06 inch

Details

Material
Lime Delight Quartz
Finish
Mid-Century Walnut
Countertop Material
Lime Delight Quartz
Number of Faucet Holes
Three Hole

Description

The 72'' Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The four-door cabinet opens to a spacious interior with a single shelf and convenient USB/Electric power outlets. Three drawers lend additional storage. The Lime Delight Quartz top lends warm, textured beige tones to perfectly complement the finish on the vanity. The Lime Delight Quartz top lends warm, textured beige tones to perfectly complement the finish on the vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.