
72'' Double Vanity, Whitewashed Oak
Mfr # 330-V72-M-WWO
Zoro # G011756368
product price: $3,565.99
/eaKey Features
Drawer Organizer
Yes
Drawer Box Material
Plywood Panels
Electrical Component
Yes
Number of Doors
2
Adjustable Shelves
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-V72-M-WWO
Zoro #
G011756368
UPC #
840108956904
Country of Origin
Viet Nam
Dimensions
Width
71.88 inch
Depth
23.38 inch
Size
72" Double
Height
33 inch
Details
Drawer Organizer
Yes
Drawer Box Material
Plywood Panels
Electrical Component
Yes
Number of Doors
2
Adjustable Shelves
Yes
Number of Shelves
2
Finish
Whitewashed Oak
Number of Drawers
6
Material
Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Soft-Close Slides
Yes
Includes
Vanity cabinet only
Hardware Finish
Satin Nickel
Soft-Close Hinges
Yes
Cabinet Finish
Whitewashed Oak
Description
The beautiful Breckenridge 72'' Double Vanity in a Whitewashed Oak finish by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. A range of six uniquely scaled drawers and a removable bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The lower shelf with extra storage for towels and decor completes the cabinet. Add one of our 3cm tops to create the perfect centerpiece for your bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.