
72'' Double Vanity, Whitewashed Oak w/ 3 CM Eternal Marfil Quartz Top
Mfr # 424-V72-WWO-3EMR
Zoro # G711756484
product price:Â $4,192.99
/eaKey Features
Length
23.5 inch
Width
72" Double
Height
34.06 inch
Material
Eternal Marfil Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
424-V72-WWO-3EMR
Zoro #
G711756484
UPC #
840108973253
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
72" Double
Height
34.06 inch
Details
Material
Eternal Marfil Quartz
Finish
Whitewashed Oak
Countertop Material
Eternal Marfil Quartz
Number of Faucet Holes
Three Hole
Description
The 72'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This four-door cabinet opens to spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. The Eternal Marfil quartz top by Silestone incorporates classic, warm tones. Finally, an undermount rectangular sink completes this striking look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.