
72'' Double Vanity, Whitewashed Oak w/ 3 CM White Zeus Quartz Top
Mfr # 330-V72-WWO-3WZ
Zoro # G611756294
product price: $4,980.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
72" Double
Height
34.18 inch
Material
White Zeus Quartz
Finish
Whitewashed Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-V72-WWO-3WZ
Zoro #
G611756294
UPC #
840108970924
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
72" Double
Height
34.18 inch
Details
Material
White Zeus Quartz
Finish
Whitewashed Oak
Countertop Material
White Zeus Quartz
Number of Faucet Holes
Three Hole
Description
The beautiful Breckenridge 72'' Double Vanity in a Whitewashed Oak finish by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. A range of six uniquely scaled drawers and a removable bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The lower shelf with extra storage for towels and decor completes the cabinet. The 3cm White Zeus quartz top by Silestone is the perfect complement to the warm wood finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.