
72'' Vanity, Bright White
Mfr # 485-V72-BW
Zoro # G411756043
product price: $2,995.00
/eaKey Features
Material
Solid Yellow Poplar woods and plywood panels
Height
32.88 inch
Electrical Component
Yes
Hardware Finish
Champagne Brass
Drawer Box Material
Plywood Panels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485-V72-BW
Zoro #
G411756043
UPC #
840108956867
Country of Origin
Viet Nam
Dimensions
Height
32.88 inch
Width
71.88 inch
Size
72" Double
Depth
23.5 inch
Details
Material
Solid Yellow Poplar woods and plywood panels
Electrical Component
Yes
Hardware Finish
Champagne Brass
Drawer Box Material
Plywood Panels
Soft-Close Slides
Yes
Number of Doors
4
Number of Drawers
3
Adjustable Shelves
Yes
Finish
Bright White
Soft-Close Hinges
Yes
Number of Shelves
2
Includes
Vanity cabinet only
Drawer Organizer
Yes
Cabinet Finish
Bright White
Description
The 72'' Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Bright White finish. The four-door cabinet opens to a spacious interior with a single shelf and convenient USB/Electric power outlets. 3 drawers lend additional storage. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.