Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72'' Vanity, Carbon Oak

  • Mfr # 485-V72-M-CBO

  • Zoro # G911756277


product price: $3,355.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth
23.5 inch
Hardware Finish
Champagne Brass
Height
32.88 inch
Adjustable Shelves
Yes
Number of Doors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-V72-M-CBO
Zoro #
G911756277
UPC #
840108956829
Country of Origin
Viet Nam

Dimensions

Depth
23.5 inch
Height
32.88 inch
Width
71.88 inch
Size
72" Double

Details

Hardware Finish
Champagne Brass
Adjustable Shelves
Yes
Number of Doors
4
Soft-Close Slides
Yes
Includes
Vanity cabinet only
Material
Solid Para wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Number of Drawers
3
Electrical Component
Yes
Number of Shelves
2
Drawer Organizer
Yes
Finish
Carbon Oak
Soft-Close Hinges
Yes
Drawer Box Material
Plywood Panels
Cabinet Finish
Carbon Oak

Description

The 72'' Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the sophisticated Carbon Oak finish. The four-door cabinet opens to a spacious interior with a single shelf and convenient USB/Electric power outlets. Three drawers lend additional storage. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.