
72'' Vanity, Mid Century Walnut
Mfr # 485-V72-M-WLT
Zoro # G411756111
product price: $3,195.00
/eaKey Features
Electrical Component
Yes
Number of Doors
4
Number of Drawers
3
Width
71.88 inch
Soft-Close Slides
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485-V72-M-WLT
Zoro #
G411756111
UPC #
840108956782
Country of Origin
Viet Nam
Dimensions
Width
71.88 inch
Depth
23.5 inch
Height
32.88 inch
Size
72" Double
Details
Electrical Component
Yes
Number of Doors
4
Number of Drawers
3
Soft-Close Slides
Yes
Hardware Finish
Champagne Brass
Soft-Close Hinges
Yes
Finish
Mid-Century Walnut
Drawer Box Material
Plywood Panels
Adjustable Shelves
Yes
Material
Solid Para wood and Yellow Poplar wood frame with solid Walnut wood veneers over plywood panels
Number of Shelves
2
Includes
Vanity cabinet only
Drawer Organizer
Yes
Cabinet Finish
Mid-Century Walnut
Description
The 72'' Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The four-door cabinet opens to a spacious interior with a single shelf and convenient USB/Electric power outlets. Three drawers lend additional storage. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.