Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72''Double Vanity, Mid-Century Walnut

  • Mfr # 424-V72-M-WLT

  • Zoro # G911756284


product price: $3,753.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Soft-Close Hinges
Yes
Soft-Close Slides
Yes
Drawer Box Material
Plywood Panels
Width
71.88 inch
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V72-M-WLT
Zoro #
G911756284
UPC #
840108956669
Country of Origin
Viet Nam

Dimensions

Size
72" Double
Width
71.88 inch
Depth
23.5 inch
Height
32.88 inch

Details

Soft-Close Hinges
Yes
Soft-Close Slides
Yes
Drawer Box Material
Plywood Panels
Hardware Finish
Champagne Brass
Material
Solid Para wood and Yellow Poplar wood frame with solid Walnut wood veneers over plywood panels
Finish
Mid-Century Walnut
Adjustable Shelves
Yes
Drawer Organizer
Yes
Number of Shelves
2
Number of Drawers
5
Number of Doors
4
Electrical Component
Yes
Includes
Vanity cabinet only
Cabinet Finish
Mid-Century Walnut

Description

The 72'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The beauty of the natural grains in the walnut veneer is accented by reeded details, and clean, raised picture frame molding. The decorative, coin-edge knobs in Champagne Brass provide the perfect complement to the Mid-Century Walnut finish. This four-door cabinet opens to spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.