
Addison 15in Base Cabinet, Mid-Century Acacia w/ 3 CM White Zeus Quartz Top
Mfr # E444-BC15-MCA-3WZ
Zoro # G911116026
product price:Â $1,251.00
/ea
Free Shipping & Returns
Key Features
Width (In.)
15 in
Body Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Height (In.)
34.4 in
Depth (In.)
15 in
Finish
Mid-Century Acacia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E444-BC15-MCA-3WZ
Zoro #
G911116026
UPC #
840108954252
Country of Origin
Viet Nam
Dimensions
Width (In.)
15 in
Height (In.)
34.4 in
Depth (In.)
15 in
Details
Body Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Finish
Mid-Century Acacia
Number of Shelves
0
Number of Doors
0
Number of Drawers
3
Countertop Material
White Zeus Quartz
Description
The Addison 15in Mid-Century Acacia Base Cabinet by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.