
Addison 15in D Grand Tower Hutch - Right, Glossy White
Mfr # E444-H15R-GW
Zoro # G811116164
product price:Â $1,423.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
15"
Body Material
Yellow Poplar Solids, Plywood Panels and MDF
Height (In.)
55.6 in
Depth (In.)
14.9 in
Finish
Glossy White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E444-H15R-GW
Zoro #
G811116164
UPC #
840108913501
Country of Origin
Viet Nam
Dimensions
Width (In.)
15"
Height (In.)
55.6 in
Depth (In.)
14.9 in
Details
Body Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Glossy White
Number of Shelves
2
Number of Doors
2
Number of Drawers
1
Hand Orientation
Right
Description
The Addison 15in Glossy White Petite Tower Hutch, Right by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. This versatile tower shows off its elegant style with its beautifully open glass top area for which you can use for storage or display purposes. The Shaker touch comes from the sides and door. Each of the doors feature soft-close door hinges, these hinges have dual adjustments up and down, forward and backward to allow for alignment adjustments after the cabinet has been installed. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. Interior shelves are both adjustable and removable. Each shelf is made from thick multi-layered plywood faced with stain-grade yellow poplar veneers. The cabinet interior and exterior is sealed with a moisture and UV resistant finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.