Zoro Homepage

Addison 24.5in Upholster Bench, Glossy White

  • Mfr # E444-BNCH-GW

  • Zoro # G711117445


product price: $686.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
24.5 in
Width
24.5 in
Material
Parawood Solids
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E444-BNCH-GW
Zoro #
G711117445
UPC #
840108912399
Country of Origin
Viet Nam

Dimensions

Height
24.5 in
Width
24.5 in
Depth
15 in

Details

Material
Parawood Solids
Finish
Glossy White

Description

The Addison 24.5in Glossy White Upholstered Bench by James Martin Vanities comes in a mid-century finish on Acacia solid wood giving you a fresh take on Shaker-inspired design with a look of luxury. This optional bench shares the same distinct lines as the Addison vanity cabinet, and is topped with a padded, microfiber cushion in Daybreak Taupe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.