Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addison 30in Rectangular Mirror, Glossy White

  • Mfr # E444-M30-GW

  • Zoro # G811116102


product price: $391.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Glossy White
Depth
1 in
Material
Yellow Poplar Solids, Plywood Panels and MDF
Height (In.)
39.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E444-M30-GW
Zoro #
G811116102
UPC #
840108913563
Country of Origin
Viet Nam

Dimensions

Width
30"
Depth
1 in
Height (In.)
39.0 in

Details

Finish
Glossy White
Material
Yellow Poplar Solids, Plywood Panels and MDF

Description

Give your bathroom the perfect finishing touch with the addition of the Addison 30in Glossy White Rectangular Mirror by James Martin Vanities. Its smooth lines and elegant features will create a focal point to any room you chose to put it in. Premium glass is used and is accented with a Bevel-cut around its perimeter. Designed for versatility, this mirror can be hung either vertically or horizontally. Bring a little elegance to you home decor with the Addison Mirror.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.