
Addison 30in Single Vanity, Mid-Century Acacia w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # E444-V30-MCA-3CSP
Zoro # G911116477
product price:Â $2,322.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
30" Single
Height
35.5 inch
Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Depth
23.5 inch
Hardware Finish
Burnished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E444-V30-MCA-3CSP
Zoro #
G911116477
UPC #
840108901249
Country of Origin
Viet Nam
Dimensions
Width
30" Single
Height
35.5 inch
Depth
23.5 inch
Details
Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Finish
Mid-Century Acacia
Hardware Finish
Burnished Nickel
Shape
Rectangular
Countertop Material
Charcoal Soapstone Quartz
Description
The Addison 30in Mid-Century Acacia Single Vanity by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and door. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. The look is completed with a 3 CM eased edge Charcoal Soapstone Silestone Quartz top and one white ceramic rectangular sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.