This item is Discontinued.

James Martin Vanities Addison 48in Single Vanity, Glossy White w/ 3 CM Eternal Marfil Top E444-V48-GW-3EMR

Addison 48in Single Vanity, Glossy White w/ 3 CM Eternal Marfil Top (Discontinued)

  • Mfr # E444-V48-GW-3EMR
  • Zoro # G911117207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E444-V48-GW-3EMR
Zoro #
G911117207
UPC #
840108914492
Country of Origin
Viet Nam

Dimensions

Width
48" Single
Height
35.5 inch
Depth
23.5 inch

Details

Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Glossy White
Shape
Rectangular
Countertop Material
Eternal Marfil Quartz
Hardware Finish
Polished Chrome

Description

The Addison 48in Glossy White Single Vanity by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and door. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. The look is completed with a 3 CM eased edge Eternal Marfil Silestone Quartz top and one white ceramic rectangular sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.