
Addison 48in Single Vanity, Glossy White w/ 3 CM White Zeus Quartz Top
Mfr # E444-V48-GW-3WZ
Zoro # G311116879
product price: $3,656.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
48" Single
Height
35.5 inch
Material
Yellow Poplar Solids, Plywood Panels and MDF
Depth
23.5 inch
Hardware Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E444-V48-GW-3WZ
Zoro #
G311116879
UPC #
840108954320
Country of Origin
Viet Nam
Dimensions
Width
48" Single
Height
35.5 inch
Depth
23.5 inch
Details
Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Glossy White
Hardware Finish
Polished Chrome
Shape
Rectangular
Countertop Material
White Zeus Quartz
Description
The Addison 48in Glossy White Single Vanity by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and door. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top and one white ceramic rectangular sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.