Zoro Homepage

Addison 72in Double Vanity Cabinet, Glossy White

  • Mfr # E444-V72-GW

  • Zoro # G111116192


product price: $3,325.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Yellow Poplar Solids, Plywood Panels and MDF
Height (In.)
34.5 in
Depth (In.)
23.4 in
Number of Shelves
2
Number of Doors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E444-V72-GW
Zoro #
G111116192
UPC #
840108913464
Country of Origin
Viet Nam

Dimensions

Width (In.)
72" Double
Height (In.)
34.5 in
Depth (In.)
23.4 in

Details

Body Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Glossy White
Number of Shelves
2
Number of Doors
4
Number of Drawers
3
Includes
Vanity cabinet only

Description

The Addison 72in Glossy White Double Vanity Cabinet by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and doors. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.