
Alicante 24in Single Vanity, Glossy White, Matte Black w/ White Glossy Composite Stone Top (Discontinued)
- Mfr # E110V24GWMBKWG
- Zoro # G711117636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E110V24GWMBKWG
Zoro #
G711117636
UPC #
840108930911
Country of Origin
Viet Nam
Dimensions
Width
24" Single
Height
35.5 inch
Depth
18.3 inch
Details
Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Glossy White
Shape
Rectangular
Hardware Finish
Matte Black
Description
The Alicante 24in Glossy White Single Vanity by James Martin Vanities is the perfect choice for any bathroom upgrade. Fine detailing on the frame accents its streamlined appearance, while its Matte Black metal base gives it an updated modern appeal. Each door front has framed detailing, adding depth and visual interest to the piece. Keep all your toiletries, makeup and more in this elegant vanity. The look is completed with a Glossy White Composite Stone top and integrated sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.