Alicante 39.5in Single Vanity, Glossy White w/ White Glossy Composite Stone Top

  • Mfr # E110V39.5GWWG

  • Zoro # G911117597


product price:  $1,613.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
39.5" Single
Height
29.4 inch
Material
Yellow Poplar Solids, Plywood Panels and MDF
Shape
Rectangular
Depth
15.6 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E110V39.5GWWG
Zoro #
G911117597
UPC #
840108931079
Country of Origin
Viet Nam

Dimensions

Width
39.5" Single
Height
29.4 inch
Depth
15.6 inch

Details

Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Glossy White
Hardware Finish
Cabinet Only
Shape
Rectangular

Description

The Alicante 39.5in Glossy White Single Vanity by James Martin Vanities is the perfect choice for any bathroom upgrade. Fine detailing on the frame accents its streamlined appearance, while its wall-hung design gives it an updated modern appeal. Each door front has framed detailing, adding depth and visual interest to the piece. Keep all your toiletries, makeup and more in this elegant vanity. The look is completed with a Glossy White Composite Stone top and integrated sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products