Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Amberly 48'' S Vanity, Mid-Century Walnut w/ Parisien Bleu Top w/FreePower Wireless Charger
- Mfr # 670-V48-WLT-FPBL
- Zoro # G421967644
product price:Â
$
4,639.99
/ea
Key Features
Width
48 in
Height
34.75 in
Material
Rubberwood
Finish
Mid-Century Walnut
Countertop Material
Parisien Bleu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670-V48-WLT-FPBL
- Zoro #
- G421967644
- UPC #
- 840467812798
- Country of Origin
- Viet Nam
Dimensions
- Width
- 48 in
- Height
- 34.75 in
- Depth
- 23.5 in
Details
- Item
- Vanity with Top
- Material
- Rubberwood
- Finish
- Mid-Century Walnut
- Countertop Material
- Parisien Bleu
- Number of Bowls
- 1
- Hardware Finish
- Champagne Brass
- Includes
- Vanity cabinet, countertop, sink
- Color
- Brown
Description
The Mid-Century Modern inspired Amberly Collection by James Martin Vanities showcases a rich walnut cabinet set elegantly atop subtly tapered legs, accented with oval Champagne Brass pulls. Floating or freestanding, Amberly is an eye-catching focal point for any luxury bathroom, imbuing the space with a touch of retro-chic charm and unparalleled elegance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.