Amberly 60'' S Vanity, Mid-Century Walnut w/ Jasmine Pearl Top w/FreePower Wireless Charger

  • Mfr # 670-V60S-WLT-FEJP

  • Zoro # G621967680


product price:  $5,043.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
34.75 in
Material
Rubberwood
Finish
Mid-Century Walnut
Number of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
670-V60S-WLT-FEJP
Zoro #
G621967680
UPC #
840467812859
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.75 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Rubberwood
Finish
Mid-Century Walnut
Number of Bowls
1
Countertop Material
Eternal Jasmine Pearl
Hardware Finish
Champagne Brass
Color
Brown
Includes
Vanity cabinet, countertop, sink

Description

The Mid-Century Modern inspired Amberly Collection by James Martin Vanities showcases a rich walnut cabinet set elegantly atop subtly tapered legs, accented with oval Champagne Brass pulls. Floating or freestanding, Amberly is an eye-catching focal point for any luxury bathroom, imbuing the space with a touch of retro-chic charm and unparalleled elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.