This item is Discontinued.

James Martin Vanities Amberly 60in Double Vanity, Mid-Century Walnut w/ 3 CM Arctic Fall Top 670-V60D-WLT-3AF

Amberly 60in Double Vanity, Mid-Century Walnut w/ 3 CM Arctic Fall Top (Discontinued)

  • Mfr # 670-V60D-WLT-3AF
  • Zoro # G911117849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670-V60D-WLT-3AF
Zoro #
G911117849
UPC #
840108951589
Country of Origin
Viet Nam

Dimensions

Width
60" Double
Height
34.7 inch
Depth
23.5 inch

Details

Material
Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Finish
Mid-Century Walnut
Hardware Finish
Champagne Brass
Shape
Rectangular
Countertop Material
Arctic Fall Solid Surface

Description

The 60in Amberly Double Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to spacious interior storage with adjustable shelves and a convenient USB/Electric power outlet. Six drawers provide ample storage and include one removable bamboo organizer. The top row drawers are tip-out style. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option. The 3 cm, eased edge Arctic Fall Solid Surface top completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.