Amberly 60in Single Vanity Cabinet, Mid-Century Walnut

  • Mfr # 670-V60S-WLT

  • Zoro # G411115659


product price:  $2,667.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Body Material
Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Height (In.)
33.5 in
Depth (In.)
23.4 in
Finish
Mid-Century Walnut
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670-V60S-WLT
Zoro #
G411115659
UPC #
840108944703
Country of Origin
Viet Nam

Dimensions

Width (In.)
60" Single
Height (In.)
33.5 in
Depth (In.)
23.4 in

Details

Body Material
Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Finish
Mid-Century Walnut
Number of Shelves
1
Number of Doors
2
Number of Drawers
6
Includes
Vanity cabinet only

Description

The 60in Amberly Single Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two door the cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers provide ample storage and include one removable bamboo organizer. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.