Amberly 60in Single Vanity, Mid-Century Walnut w/ 3 CM Carrara Marble Top

  • Mfr # 670-V60S-WLT-3CAR

  • Zoro # G311116381


product price:  $4,279.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
60" Single
Height
34.7 inch
Material
Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Finish
Mid-Century Walnut
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670-V60S-WLT-3CAR
Zoro #
G311116381
UPC #
840108951695
Country of Origin
Viet Nam

Dimensions

Width
60" Single
Height
34.7 inch
Depth
23.5 inch

Details

Material
Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Finish
Mid-Century Walnut
Countertop Material
Carrara Marble
Hardware Finish
Champagne Brass
Shape
Rectangular

Description

The 60in Amberly Single Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers provide ample storage and include one removable bamboo organizer. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option. The 3 cm, eased-edge Carrara marble top completes the look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.