Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Amberly 72" Double Vanity, Mid-Century Walnut, w/ 3 CM Tajnar Eclos Top
- Mfr # 670-V72-WLT-3TJR
- Zoro # G623907998
product price:Â
$
7,600.99
/ea
Key Features
Cabinet Finish
Mid-Century Walnut
Countertop
Tajnar
Hardware Finish
Champagne Brass
Width
72 in
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670-V72-WLT-3TJR
- Zoro #
- G623907998
- UPC #
- 840467835810
- Country of Origin
- Viet Nam
- Cabinet Finish
- Mid-Century Walnut
- Countertop
- Tajnar
- Hardware Finish
- Champagne Brass
- Color
- Mid-Century Walnut
- Finish
- Mid-Century Walnut
- Shape
- Rectangular
- Item
- Vanity Base, Top and Sink
- Material
- Rubber Wood
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
Dimensions
- Width
- 72 in
- Depth
- 23.5 in
- Height
- 34.78 in
Description
The Amberly 72" Double Vanity by James Martin Vanities celebrates Mid-Century Modern design by combining beautiful details with practical function. The beauty of the natural wood grain of the rich walnut veneers steal the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This vanity features two single-door cabinets that open to interior shelves, four drawers, and two tip-out drawers. A convenient USB/120V power outlet and removable drawer organizer are also included. The rich walnut cabinet sits atop a wood base with tapered legs, completing the Mid-Century Modern look, but can be removed for a more modern, space-saving wall-mount option. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.