Athens 15in Base Cabinet w/ Drawers and Left Door, Glossy White w/ 3 CM Grey Expo Quartz Top
- Mfr # E645-B15L-GW-3GEX
- Zoro # G211115781
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
15 in
Body Material
Yellow Poplar Solids, Plywood Panels and MDF
Height (In.)
33.3 in
Depth (In.)
15 in
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E645-B15L-GW-3GEX
- Zoro #
- G211115781
- UPC #
- 840108915987
- Country of Origin
- Viet Nam
Dimensions
- Width (In.)
- 15 in
- Height (In.)
- 33.3 in
- Depth (In.)
- 15 in
Details
- Body Material
- Yellow Poplar Solids, Plywood Panels and MDF
- Finish
- Glossy White
- Number of Shelves
- 0
- Number of Doors
- 1
- Number of Drawers
- 2
- Countertop Material
- Grey Expo Quartz
- Hand Orientation
- Left
Description
Bring a bit of the Greek Island home with the Athens 15in Glossy White Base Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible base cabinet boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, and brushed aluminum laminate drawer bottoms. This cabinet's door is left-facing, a right-facing option is available as well. The look is completed with a 3 CM eased edge Grey Expo Silestone Quartz top.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.