This item is Discontinued.

This item is Discontinued.
Athens 15in Base Cabinet w/ Drawers and Right Door, Glossy White w/ 3 CM Grey Expo Quartz Top (Discontinued)
Mfr #
E645-B15R-GW-3GEX
Zoro #
G311115742
UPC # 840108916069
Country of Origin Viet Nam
Category Bathroom Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E645-B15R-GW-3GEX
Zoro #
G311115742
UPC #
840108916069
Country of Origin
Viet Nam
Dimensions
Width (In.)
15 in
Height (In.)
33.3 in
Depth (In.)
15 in
Details
Body Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Glossy White
Number of Shelves
0
Number of Doors
1
Number of Drawers
2
Countertop Material
Grey Expo Quartz
Hand Orientation
Right
Description
Bring a bit of the Greek Island home with the Athens 15in Glossy White Base Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible base cabinet boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, and brushed aluminum laminate drawer bottoms. This cabinet's door is right-facing, a left-facing option is available as well. The look is completed with a 3 CM eased edge Grey Expo Silestone Quartz top.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.