This item is Discontinued.

James Martin Vanities Athens 36in Single Vanity, Glossy White w/ 3 CM Eternal Marfil Top E645-V36-GW-3EMR

Athens 36in Single Vanity, Glossy White w/ 3 CM Eternal Marfil Top (Discontinued)

  • Mfr # E645-V36-GW-3EMR
  • Zoro # G911117412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E645-V36-GW-3EMR
Zoro #
G911117412
UPC #
840108914898
Country of Origin
Viet Nam

Dimensions

Width
36" Single
Height
34.5 inch
Depth
23.5 inch

Details

Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Glossy White
Countertop Material
Eternal Marfil Quartz
Hardware Finish
Polished Chrome
Shape
Rectangular

Description

Bring a bit of the Greek Island home with the Athens 36in Glossy White Single Vanity by James Martin Vanities. Part of the larger Athens modular collection, this incredible Vanity boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, and one bamboo drawer organizer. The look is completed with a 3 CM eased edge Eternal Marfil Silestone Quartz top and one white ceramic rectangular sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.