Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bellshire 120" Dual Vanity Set w/24" Make-Up Counter, Bright White w/3 cm Eternal Jasmine Pearl Sile
- Mfr # 660-VMC120-BW-FEJP
- Zoro # G723904569
product price:Â
$
14,720.99
/ea
Key Features
Color
BW - Bright White
Hardware Finish
Champagne Brass
Countertop
Eternal Jasmine Pearl
Includes
Vanity Base, Top and Sink
Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 660-VMC120-BW-FEJP
- Zoro #
- G723904569
- UPC #
- 840467834936
- Country of Origin
- Viet Nam
Dimensions
- Width
- 120 in
- Depth
- 23.5 in
- Height
- 35.93 in
Details
- Color
- BW - Bright White
- Hardware Finish
- Champagne Brass
- Countertop
- Eternal Jasmine Pearl
- Includes
- Vanity Base, Top and Sink
- Finish
- BW - Bright White
- Shape
- Rectangular
- Cabinet Finish
- Bright White
- Countertop Material
- Silestone Low Silica Surface
- Item
- Vanity Base, Top and Sink
- Material
- Poplar
Description
The Bellshire 120" modular vanity set is comprised of two Bellshire 48" vanities and one 24" makeup counter unit. This refined and functional design is ideal for shared spaces. Framed paneling and symmetrical drawer layout convey tailored sophistication, while decorative Champagne Brass pulls add visual intrigue. Thoughtfully designed for everyday convenience, this vanity set features recessed toe-kicks, removable drawer organizers, integrated USB/120V power outlets, and built-in wireless FreePower charging. The makeup counter expands storage and creates an elevated dressing-room experience. The addition of a beautiful Eternal Jasmine Pearl Silestone top with undermount sinks completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.