Bellshire 72" Double Vanity, Bright White w/ 3 CM Ethereal Noctis Silestone Top

  • Mfr # 660-V72-BW-3ENC

  • Zoro # G822918801


product price:  $7,714.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Finish
Bright White
Depth
23.5 in
Color
Bright White
Material
Poplar
Finish
Bright White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-V72-BW-3ENC
Zoro #
G822918801
UPC #
840467834509
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
35.93 in
Width
72 in

Details

Cabinet Finish
Bright White
Item
Vanity with Top
Color
Bright White
Material
Poplar
Finish
Bright White
Countertop Material
Ethereal Noctis
Hardware Finish
Champagne Brass
Includes
Vanity, Countertops, Sinks

Description

The Bellshire collection combines detailed cabinetry with multiple finish options to deliver design simplicity and spatial efficiency. The framed paneling, decorative knobs and pulls, and symmetrical drawer layout create a sense of tailored sophistication, while the subtle linear carvings on the corbels, posts, and footboards add structure and balance to the overall form. The recessed toe-kick and optional makeup counter component make Bellshire the perfect collection for those seeking expanded strorage and an elevated dressing-room experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products