Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bellshire 84" Dual Vanity Set with 24" Make-Up Counter, Bright White w/3 cm Phantome Eclos Top
- Mfr # 660-VMC84-BW-3PHT
- Zoro # G623918024
product price:Â
$
9,545.99
/ea
Key Features
Hardware Finish
Champagne Brass
Countertop Material
Eclos Zero Silica
Height
35.93 in
Includes
Vanity Base, Top and Sink
Color
BW - Bright White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660-VMC84-BW-3PHT
- Zoro #
- G623918024
- UPC #
- 840467835209
- Country of Origin
- Viet Nam
- Hardware Finish
- Champagne Brass
- Countertop Material
- Eclos Zero Silica
- Includes
- Vanity Base, Top and Sink
- Color
- BW - Bright White
- Material
- Poplar
- Item
- Vanity Base, Top and Sink
- Countertop
- Phantome
- Cabinet Finish
- Bright White
- Finish
- BW - Bright White
- Shape
- Rectangular
Dimensions
- Height
- 35.93 in
- Depth
- 23.5 in
- Width
- 84 in
Description
The Bellshire 84" modular vanity set is comprised of two Bellshire 30" vanities and one 24" makeup counter unit. This refined and functional design is ideal for shared spaces. Framed paneling and symmetrical drawer layout convey tailored sophistication, while decorative Champagne Brass pulls add visual intrigue. Thoughtfully designed for everyday convenience, this vanity set features recessed toe-kicks, removable drawer organizers, and integrated USB/120V power outlets for your convenience. The makeup counter expands storage and creates an elevated dressing-room experience. The addition of a bold Phantome Eclos top with undermount sinks completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.