Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bellshire 84" Dual Vanity Set with 24" Make-Up Counter, Bright White w/3 cm Siberian Silestone Top
- Mfr # 660-VMC84-BW-3SFR
- Zoro # G023919027
product price:Â
$
9,497.99
/ea
Key Features
Cabinet Finish
Bright White
Countertop
Siberian
Depth
23.5 in
Color
BW - Bright White
Includes
Vanity Base, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660-VMC84-BW-3SFR
- Zoro #
- G023919027
- UPC #
- 840467835216
- Country of Origin
- Viet Nam
- Cabinet Finish
- Bright White
- Countertop
- Siberian
- Color
- BW - Bright White
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Countertop Material
- Silestone Low Silica Surface
- Item
- Vanity Base, Top and Sink
- Material
- Poplar
- Finish
- BW - Bright White
- Hardware Finish
- Champagne Brass
Dimensions
- Depth
- 23.5 in
- Width
- 84 in
- Height
- 35.93 in
Description
The Bellshire 84" modular vanity set is comprised of two Bellshire 30" vanities and one 24" makeup counter unit. This refined and functional design is ideal for shared spaces. Framed paneling and symmetrical drawer layout convey tailored sophistication, while decorative Champagne Brass pulls add visual intrigue. Thoughtfully designed for everyday convenience, this vanity set features recessed toe-kicks, removable drawer organizers, and integrated USB/120V power outlets for your convenience. The makeup counter expands storage and creates an elevated dressing-room experience. The addition of a beautiful Siberian Silestone top with undermount sinks completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.