Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bellshire 96" Dual Vanity Set with 24" Make-Up Counter, Honey Oak w/3 cm Phantome Eclos Top
- Mfr # 660-VMC96-HNO-3PHT
- Zoro # G023853871
product price:Â
$
10,772.99
/ea
Key Features
Hardware Finish
Champagne Brass
Cabinet Finish
Honey Oak
Depth
23.5 in
Material
Poplar
Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660-VMC96-HNO-3PHT
- Zoro #
- G023853871
- UPC #
- 840467835537
- Country of Origin
- Viet Nam
- Hardware Finish
- Champagne Brass
- Cabinet Finish
- Honey Oak
- Material
- Poplar
- Color
- HNO - Honey Oak
- Includes
- Vanity Base, Top and Sink
- Item
- Vanity Base, Top and Sink
- Finish
- HNO - Honey Oak
- Countertop Material
- Eclos Zero Silica
- Countertop
- Phantome
- Shape
- Rectangular
Dimensions
- Depth
- 23.5 in
- Width
- 96 in
- Height
- 35.93 in
Description
The Bellshire 96" modular vanity set is comprised of two Bellshire 36" vanities and one 24" makeup counter unit. This refined and functional design is ideal for shared spaces. Framed paneling and symmetrical drawer layout convey tailored sophistication, while decorative Champagne Brass pulls add visual intrigue. Thoughtfully designed for everyday convenience, this vanity set features recessed toe-kicks, removable drawer organizers, and integrated USB/120V power outlets for your convenience. The makeup counter expands storage and creates an elevated dressing-room experience. The addition of a bold Phantome Eclos top with undermount sinks completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.