Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston 30in Rectangular Mirror, Radiant Gold

  • Mfr # 105-M30-RGD

  • Zoro # G411115635


product price: $783.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Depth
40 in
Material
Stainless Steel
Height (In.)
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-M30-RGD
Zoro #
G411115635
UPC #
846871099077
Country of Origin
China

Dimensions

Width
30 in
Depth
40 in
Height (In.)
0.9 in

Details

Finish
Radiant Gold
Material
Stainless Steel

Description

The Boston 30in Radiant Gold Rectangular Mirror by James Martin Vanities brings you an innovative design with a touch of luxury. This mirrors durable metal frame is expertly hand-crafted stainless-steel. The geometric fretwork placed around the frame brings a sense of dimensional appeal and architecture structure to the mirror. For your convenience, the mirror includes mounting hardware in the package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.