Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breckenridge 30 in. Single Vanity, Serenity Blue

  • Mfr # 330-V30-SRB

  • Zoro # G216242871


product price: $1,463.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Satin Nickel
Overall Height
33 in
Color
Serenity Blue
Overall Length
23.5 in
Overall Width
29.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-V30-SRB
Zoro #
G216242871
UPC #
840108983092
Country of Origin
Viet Nam

Dimensions

Overall Height
33 in
Overall Length
23.5 in
Overall Width
29.9 in

Details

Finish
Satin Nickel
Color
Serenity Blue

Description

The Breckenridge 30 in. Single Vanity is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Satin Nickel knobs complement the Serenity Blue finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. A two-door cabinet opens to reveal an interior shelf equipped with convenient built-in USB/120V power outlet. This console-style vanity also features an open lower shelf for additional storage. Complete the look with one of our 3 cm tops.


  • Two door cabinet with one interior, adjustable height shelf
  • Doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Serenity Blue finish with Satin Nickel hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Integrated 120V outlet with USB ports
  • Freestanding Vanity
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products