Breckenridge 30" Single Vanity, Smokey Celadon, w/ 3 CM Phantome Eclos Top
- Mfr # 330-V30-SC-3PHT
- Zoro # G323847464
product price:Â
$
3,511.99
/ea
Key Features
Hardware Finish
Champagne Brass
Countertop Material
Eclos Zero Silica
Height
34.18 in
Finish
Light Natural Oak
Cabinet Finish
Smokey Celadon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-V30-SC-3PHT
- Zoro #
- G323847464
- UPC #
- 840467822902
- Country of Origin
- Viet Nam
Dimensions
- Height
- 34.18 in
- Width
- 30 in
- Depth
- 23.5 in
Details
- Hardware Finish
- Champagne Brass
- Countertop Material
- Eclos Zero Silica
- Finish
- Light Natural Oak
- Cabinet Finish
- Smokey Celadon
- Includes
- Vanity Base, Top and Sink
- Material
- Yellow Poplar
- Shape
- Rectangular
- Item
- Vanity Base, Top and Sink
- Color
- Smokey Celadon
- Countertop
- Phantome
Description
Combining the timeless allure of Mid-Century Modern with the rustic charm of Farmhouse design, the Hudson Collection by James Martin Vanities captivates with its sleek paneled design. Featuring warm cathedral woodgrain adorned with Champagne Brass knobs and housing ample storage, this collection effortlessly balances practicality with sophisticated detailing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.