Breckenridge 30in Single Vanity, Bright White w/ 3 CM Charcoal Soapstone Top

  • Mfr # 330-V30-BW-3CSP

  • Zoro # G911117184


product price:  $2,283.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
30" Single
Height
34.2 inch
Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-V30-BW-3CSP
Zoro #
G911117184
UPC #
840108948718
Country of Origin
Viet Nam

Dimensions

Width
30" Single
Height
34.2 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Shape
Rectangular
Hardware Finish
Champagne Brass
Countertop Material
Charcoal Soapstone Quartz

Description

The beautiful Breckenridge Vanity 30in Single Vanity in Bright White features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The faux-drawer style doors open to an interior shelf with convenient built-in USB/electric outlets. The lower shelf with extra storage for towels and decor completes the cabinet. The cool gray tones and light contrast veining in our 3 CM Charcoal Soapstone Silestone quartz add a striking contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.