
Breckenridge 30in Single Vanity, Bright White w/ 3 CM Eternal Marfil Top (Discontinued)
- Mfr # 330-V30-BW-3EMR
- Zoro # G711116875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
330-V30-BW-3EMR
Zoro #
G711116875
UPC #
840108948732
Country of Origin
Viet Nam
Dimensions
Width
30" Single
Height
34.2 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Hardware Finish
Champagne Brass
Countertop Material
Eternal Marfil Quartz
Shape
Rectangular
Description
The beautiful Breckenridge Vanity 30in Single Vanity in Bright White features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The faux-drawer style doors open to an interior shelf with convenient built-in USB/electric outlets. The lower shelf with extra storage for towels and decor completes the cabinet. The warm tones and copper veining of the 3 CM Eternal Marfil Silestone Quartz top add a warm touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.