
Breckenridge 30in Single Vanity Cabinet, Smokey Celadon
Mfr # 330-V30-SC
Zoro # G311116022
product price: $1,468.00
/eaKey Features
Body Material
Yellow Poplar, Plywood Panels
Height (In.)
33 in
Depth (In.)
23.4 in
Number of Shelves
1
Number of Doors
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-V30-SC
Zoro #
G311116022
UPC #
840108944390
Country of Origin
Viet Nam
Dimensions
Width (In.)
30" Single
Height (In.)
33 in
Depth (In.)
23.4 in
Details
Body Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Number of Shelves
1
Number of Doors
2
Number of Drawers
0
Includes
Vanity cabinet only
Description
The 30in Breckenridge Vanity in Smokey Celadon brings a fresh new style with classic features to your bathroom. Make a statement with this muted, yet moody, neutral shade of green. The clean, symmetrical facade features a pair of faux-drawer style doors that open up to a convenient dual-power USB outlet. The lower, integrated shelf provides extra storage for towels and decor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.