This item is Discontinued.

James Martin Vanities Breckenridge 36in Single Vanity, Bright White w/ 3 CM Eternal Marfil Top 330-V36-BW-3EMR

Breckenridge 36in Single Vanity, Bright White w/ 3 CM Eternal Marfil Top (Discontinued)

  • Mfr # 330-V36-BW-3EMR
  • Zoro # G311117722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-V36-BW-3EMR
Zoro #
G311117722
UPC #
840108949036
Country of Origin
Viet Nam

Dimensions

Width
36" Single
Height
34.2 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Shape
Rectangular
Countertop Material
Eternal Marfil Quartz
Hardware Finish
Champagne Brass

Description

The beautiful Breckenridge Vanity 36in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The single door opens to an interior shelf, with convenient access to built-in USB/electric outlets. Two traditional and two tip-out style top-row drawers add suitable organization. The integrated lower shelf provides extra storage and completes the look of the cabinet. The warm tones and copper veining of the 3 CM Eternal Marfil Silestone Quartz top add a warm touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.