
Breckenridge 48'' S Vanity, Whitewashed Oak w/ Ethereal Noctis Silestone Top w/ Wireless Charger
Mfr # 330-V48-WWO-FENC
Zoro # G621967550
product price:Â $4,735.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
48 in
Height
34.25 in
Material
Ash
Finish
Whitewashed Oak
Number of Bowls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
330-V48-WWO-FENC
Zoro #
G621967550
UPC #
840467809712
Country of Origin
Viet Nam
Dimensions
Width
48 in
Height
34.25 in
Depth
23.5 in
Details
Item
Vanity with Top
Material
Ash
Finish
Whitewashed Oak
Number of Bowls
1
Hardware Finish
Satin Nickel
Color
Brown
Countertop Material
Ethereal Noctis
Includes
Vanity cabinet, countertop, sink
Description
A fresh take on traditional Mission furniture, the Breckenridge Collection by James Martin Vanities easily transitions to Modern Farmhouse style with an air of understated sophistication. This console-style vanity has an integrated open shelf for additional storage, neatly inset door and drawer fronts to maintain the symmetry of the Shaker aesthetic, and coordinating knobs that complement each of the available finishes. With clean lines and a chic design, this vanity is destined to become a classic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.