Breckenridge 48'' S Vanity, Whitewashed Oak w/ Parisien Bleu Silestone Top w/ Wireless Charger

  • Mfr # 330-V48-WWO-FPBL

  • Zoro # G021967587


product price:  $4,903.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Countertop Material
Parisien Bleu
Number of Bowls
1
Includes
Vanity cabinet, countertop, sink
Depth
23.5 in
Hardware Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-V48-WWO-FPBL
Zoro #
G021967587
UPC #
840467809729
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Width
48 in
Height
34.25 in

Details

Countertop Material
Parisien Bleu
Number of Bowls
1
Includes
Vanity cabinet, countertop, sink
Item
Vanity with Top
Hardware Finish
Satin Nickel
Finish
Whitewashed Oak
Color
Brown
Material
Ash

Description

A fresh take on traditional Mission furniture, the Breckenridge Collection by James Martin Vanities easily transitions to Modern Farmhouse style with an air of understated sophistication. This console-style vanity has an integrated open shelf for additional storage, neatly inset door and drawer fronts to maintain the symmetry of the Shaker aesthetic, and coordinating knobs that complement each of the available finishes. With clean lines and a chic design, this vanity is destined to become a classic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products