This item is Discontinued.

James Martin Vanities Breckenridge 48in Single Vanity, Bright White w/ 3 CM Eternal Marfil Top 330-V48-BW-3EMR

Breckenridge 48in Single Vanity, Bright White w/ 3 CM Eternal Marfil Top (Discontinued)

  • Mfr # 330-V48-BW-3EMR
  • Zoro # G711118077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-V48-BW-3EMR
Zoro #
G711118077
UPC #
840108949333
Country of Origin
Viet Nam

Dimensions

Width
48" Single
Height
34.2 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Shape
Rectangular
Hardware Finish
Champagne Brass
Countertop Material
Eternal Marfil Quartz

Description

The beautiful Breckenridge Vanity 48in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The single door opens to an interior shelf, with convenient access to built-in USB/electric outlets. Four drawers and a removable Bamboo storage tray provide organization. The integrated lower shelf provides extra storage and completes the look of the cabinet. The warm tones and copper veining of the 3 CM Eternal Marfil Silestone Quartz top add a warm touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.