Breckenridge 60'' D Vanity, Whitewashed Oak, w/ Jasmine Pearl Quartz Top w/ Wireless Charger

  • Mfr # 330-V60D-WWO-FEJP

  • Zoro # G321967645


product price:  $5,814.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Countertop Material
Eternal Jasmine Pearl
Height
34.25 in
Color
Brown
Material
Ash
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-V60D-WWO-FEJP
Zoro #
G321967645
UPC #
840467809897
Country of Origin
Viet Nam

Dimensions

Height
34.25 in
Width
60 in
Depth
23.5 in

Details

Countertop Material
Eternal Jasmine Pearl
Color
Brown
Item
Vanity with Top
Material
Ash
Finish
Whitewashed Oak
Hardware Finish
Satin Nickel
Number of Bowls
2
Includes
Vanity cabinet, countertop, sinks

Description

A fresh take on traditional Mission furniture, the Breckenridge Collection by James Martin Vanities easily transitions to Modern Farmhouse style with an air of understated sophistication. This console-style vanity has an integrated open shelf for additional storage, neatly inset door and drawer fronts to maintain the symmetry of the Shaker aesthetic, and coordinating knobs that complement each of the available finishes. With clean lines and a chic design, this vanity is destined to become a classic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.