Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Breckenridge 60" Double Vanity, Bright White, w/ 3 CM Tajnar Eclos Top
- Mfr # 330-V60D-BW-3TJR
- Zoro # G223877240
product price:Â
$
6,759.99
/ea
Key Features
Width
60 in
Depth
23.5 in
Material
Yellow Poplar
Height
34.18 in
Includes
Vanity Base, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V60D-BW-3TJR
- Zoro #
- G223877240
- UPC #
- 840467823411
- Country of Origin
- Viet Nam
- Material
- Yellow Poplar
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Color
- Bright White
- Countertop Material
- Eclos Zero Silica
- Shape
- Rectangular
- Finish
- Bright White
- Countertop
- Tajnar
- Cabinet Finish
- Bright White
- Hardware Finish
- Champagne Brass
Dimensions
- Width
- 60 in
- Depth
- 23.5 in
- Height
- 34.18 in
Description
Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing and cathedral grain veneers. The Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.